Skip to content Skip to navigation menu
Vickers Fixed Displacement Single Vane Pump

02-137124-3

Vickers Fixed Displacement Single Vane Pump
Item #101910066
  • Single Unit Vane Pumps - Fixed Displacement
  • 35V Pump Series
  • Right Hand (CW) Rotation
  • Straight w/ Key Shaft Type
Vickers Fixed Displacement Single Vane Pump
    Shipment Options
  • Build To OrderBuild To Order
  • Single Unit Vane Pumps - Fixed Displacement
  • 35V Pump Series
  • Right Hand (CW) Rotation
  • Straight w/ Key Shaft Type

description

  • Vickers 25V, 35V and 45V pumps are single intravane pumps, which provide volumetric efficiencies of more than 90% and sound levels as low as 62 dB.

features

  • Pump rotation, port orientation and cartridge kit are field changeable
  • Low noise
  • Greater installation flexibility
  • Self-wear compensation
  • performance does not degrade with use
  • Wide range of available displacements allows for broader range of applications
  • 12-vane system and intravane design reduce flow pulsations and noise
Flow @ RPM 25 gpm @ 1200 rpm
Mounting Flange SAE C, 2 Bolt
Shaft Length 2.88 in
Design No. 22
Port Size 2
Cartridge Kit 02-102552
Mounting Flange Mount
Integral Valve Configuration w/o Integral Valves
Seal Material Buna-N
Model No. 35V25A-1C22R
Manufacturer Part No. 35V25A-1C22R
Configuration Single
Shaft Key 5/16 in
Pressure Port 1 1/4 in Code 61 Flange
Mounting Code None
Rotation Right Hand (CW)
Outlet Port Position Inline w/ Inlet
Port Type Flange
Pressure [Max] 2500 psi
Shaft Dia. 1.25 in
Flow Rate 25 gal/min @ 1200 rpm
Shaft Type Straight w/ Key
Pump Series 35V
Displacement (in³/rev) 4.9
Shaft Seal Type Single Shaft Seal
Weight 51.0 LB
  • Build To OrderBuild To Order
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison