
- Pressure Relief Valve
- 125 to 1000 psi Pressure Adjustment Range
- 60 gal/min Maximum Flow
Adjustment | Yes |
No. of Stages | Two Stage |
Remote | No |
Flow [Max] | 60.00 gal/min |
Tank Port Rating | 1450 |
Seal Material | Buna-N |
Model No. | CG5-060A-B-M-U-B5-100 |
Actuation Option | Solenoid |
Pressure Adjustment Range (psi) | 125 to 1,000 |
Body Material | Cast Iron |
Adjustment Type | Knob |
Pressure [Max] | 3,000 psi |
Fluid Cleanliness | 19/17/14 micron |
Performance | Standard Performance |
Valve Type | Pressure Relief |
Valve Mount Type | Subplate/Manifold Mounted |
Weight | 0.0 LB |
