Skip to content Skip to navigation menu
Vickers by Danfoss02-148783

02-148783

Vickers Pressure Relief Valve
Item #103221173
  • Pressure Relief Valve
  • 500 to 2000 psi Pressure Adjustment Range
  • 113.5 gal/min Maximum Flow
Vickers by Danfoss02-148783
    Shipment Options
  • Pressure Relief Valve
  • 500 to 2000 psi Pressure Adjustment Range
  • 113.5 gal/min Maximum Flow
Manual Override Yes
Spring Arrangement A
Body Material Cast Iron
Valve Type Pressure Relief
Adjustment Yes
Fluid Cleanliness 19/17/14 micron
Pressure Adjustment Range (psi) 500 to 2,000
Actuation Option Solenoid
Flow [Max] 113.50 gal/min
Pressure [Max] 3,000 psi
Seal Material Buna-N
Model No. F3-CG5-100A-CV-M-FW-B5-100
Valve Mount Type Subplate/Manifold Mounted
Tank Port Rating 1450
Performance Standard Performance
No. of Stages Two Stage
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison