Skip to content Skip to navigation menu
Vickers D03 Solenoid Valve

02-155389

Vickers D03 Solenoid Valve
Item #101858315
  • Solenoid Actuated Valve
  • Solenoid Operated Operation
  • D03 NFPA Size
  • Spring Centered, Double End Function
Vickers D03 Solenoid Valve
    Shipment Options
  • Solenoid Actuated Valve
  • Solenoid Operated Operation
  • D03 NFPA Size
  • Spring Centered, Double End Function
Actuator Type Solenoid
Temperature Range [Min] -4 °F
Spool Spring Arrangement Code C
Reducer Module No
Leakage Standard Performance
Indicator Lights No
Manual Override Plain Override
NFPA Size D03
Model No. DG4V-3S-6C207-M-U-HH5-60
Seal Material Buna-N
No. of Stages Single Stage
Pressure [Max] 5000 psi
Compatible Fluids Petroleum Oil
Actuation Identification Solenoid A, Solenoid B
Body Material Gray Iron
Temperature Range [Max] 158 °F
Mounting Subplate/Manifold Mount
Coil Type ISO 4400 (Din 43650) Connector
Rated Flow [Max] 10 gal/min
Tank Port Rating 1450
Operation Solenoid Operated
Performance Standard Performance
Function Spring Centered, Double End
Fluid Cleanliness 19/17/14 micron
Weight 7.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison