Skip to content Skip to navigation menu
Vickers SV Series Directional Valve

02-175805

Vickers SV Series Directional Valve
Item #101855440
  • Solenoid Valve
  • 2-Way, 2-Position, Normally Closed Poppet Valve Type
  • Cartridge Only Port Type
  • Pilot Operated Actuation
  • Poppet
Vickers SV Series Directional Valve
    Shipment Options
  • Solenoid Valve
  • 2-Way, 2-Position, Normally Closed Poppet Valve Type
  • Cartridge Only Port Type
  • Pilot Operated Actuation
  • Poppet

description

  • Vickers solenoid valves are offered with the widest choice of flow paths and position options to satisfy most requirements. Includes cartridge only. Cartridge valve bodies, coils and seal kits are sold separately.

features

  • Fatigue tested for one million cycles at 132% or 10 million cycles at 115% of rated pressure
  • Poppet and spool designs
  • Standard cartridge cavities
  • All operating parts are hardened steel, ground and honed for long life and low leakage
  • All exposed surfaces are zinc dichromate-plated to resist corrosion
  • Low cost, manual override options are available on all solenoid valves except SBV series

caution

  • Must be filled to the proper level with the recommended lubricant for your application before operation
Valve Type 2-Way, 2-Position, Normally Closed Poppet
Seal Kit Viton 566086
Port Type Cartridge Only
Housing No. N/A
Body Type 1
Bi-Directional (2-Way Valves) No
Valve Torque into Cavity 68 to 75 Nm
Coil Type B
Cartridge Valve Series SV13-10-C
Filter Option None
Connector Type Yazaki X-Type 2P Male, On Wire Leads
Operation Solenoid Operated
Watt Rating 29 W
Cavity C-10-2
Seal Kit Buna 565803
Recommend Filtration Level 18/16/13 microns
Manufacturer Part No. SV13-10-C-0-00
Manual Override No Manual Override
Flow [Max] 12 gal/min
Size Designation 10
Temperature Range [Max] 212 °F
Poppet/Spool Poppet
Dash Size -10
Valve Material Cartridge only
Installation Screw-in Cartridge
Model No. SV13-10-C-0-00
Pressure [Max] 5000 psi
No. of Housing Ports 2
Series 10 Series
No. of Valve Ports 2
Valve Voltage Rating No Coil
Seal Material Buna-N
Housing Material Steel
Temperature Range [Min] -40 °F
Actuation Pilot Operated
Coil Series N/A
Weight 0.39 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison