Skip to content Skip to navigation menu
Vickers by Danfoss02-308638

02-308638

Vickers Pressure Relief Valve
Item #110393866
  • Pressure Relief Valve
  • 1500 to 3000 psi Pressure Adjustment Range
  • 113.5 gal/min Maximum Flow
Vickers by Danfoss02-308638
    Shipment Options
  • Pressure Relief Valve
  • 1500 to 3000 psi Pressure Adjustment Range
  • 113.5 gal/min Maximum Flow
Actuation Option Solenoid
Pressure [Max] 3,000 psi
No. of Stages Two Stage
Model No. CG5-100A-F-M-U-H7-110
Valve Mount Type Subplate/Manifold Mounted
Performance High Performance
Fluid Cleanliness 19/17/14 micron
Adjustment Yes
Flow [Max] 113.50 gal/min
Pressure Adjustment Range (psi) 1,500 to 3,000
Seal Material Buna-N
Remote No
Tank Port Rating 3000
Body Material Cast Iron
Valve Type Pressure Relief
Adjustment Type Knob
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison