Skip to content Skip to navigation menu
Vickers by Danfoss02-317557

02-317557

Vickers Pressure Relief Valve
Item #102272597
  • Pressure Relief Valve
  • 145 to 4000 psi Pressure Adjustment Range
  • 150 gal/min Maximum Flow
Vickers by Danfoss02-317557
    Shipment Options
  • Pressure Relief Valve
  • 145 to 4000 psi Pressure Adjustment Range
  • 150 gal/min Maximum Flow
Remote No
Seal Material Buna-N
Performance Standard Performance
Model No. CPF1S-12-G-W-20
Port Type SAE
Valve Type Pressure Relief
Adjustment Yes
No. of Stages Two Stage
Actuation Option Proportional
Adjustment Type Screw
Body Material Cast Iron
Pressure Adjustment Range (psi) 145 to 4,000
Valve Mount Type Pump Flange Mounting
Flow [Max] 150.00 gal/min
Pressure [Max] 3,000 psi
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison