Skip to content Skip to navigation menu
Vickers by Danfoss02-329141

02-329141

Vickers D08 Solenoid Valve
Item #101979712
  • Solenoid Actuated Valve
  • Pilot Operated Operation
  • D08 NFPA Size
  • Double Solenoid
  • 3-Position Spring Centered Function
Vickers by Danfoss02-329141
    Shipment Options
  • Solenoid Actuated Valve
  • Pilot Operated Operation
  • D08 NFPA Size
  • Double Solenoid
  • 3-Position Spring Centered Function

description

  • DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.

caution

  • When the drive is operated on other than horizontal shafts, or when the center distance is greater than eight times the diameter of the smaller pulley on drive ratios less than 3:1, both pulleys should be flanged
  • When a drive has three pulleys, at least two should be flanged
  • If the drive has more than three pulleys, every other pulley should be flanged
Coil Rating Code B
Rated Flow [Max] 185 gal/min
Pressure [Max] 5000 psi
Coil Type Flying Leads, 1/2 in NPT Thread Wiring Housing
Gauge Port SAE-4
Electrical Options None
Voltage & Frequency 110/120 VAC - 50/60 Hz
Manual Override Plain Override
Pressure Port Check Valve Pressure N/A
Design No. 10
Coil Type Code F
Reducer Module Code None
Electrical Connector Code T
Reducer Module N/A
Solenoid Energization Code V
Port Restrictor Plugs None
NFPA Size D08
Seal Material Buna-N
Housing Code W
Function 3-Position Spring Centered
Electrical Options Code None
Crossover All Ports Blocked
Actuator Type Solenoid
Pressure Port Check Valve Code None
Valve Type Standard-Duty
Response Type Standard Response
Model No. DG5V-8-S-4C-VM-FTWL-B-10
Pilot Valve Type Code S
EN Code None
Solenoid Double
Overrides Plain Override Solenoid Ends
Surge Suppressor/Damper None
Indicator Lights Yes
Mechanical Options None
Solenoid Indicator Lights Code L
Pilot/Drain External Pilot/Internal Drain
Manual Override Option Code None
Operation Pilot Operated
Pilot Valve Type CETOP 3, Standard Performance
Pilot Drain Code None
Pilot Pressure Code None
Mechanical Options Code None
Center Position Tandem P to T
Surge Suppressor/Damper Code None
Spool Code 4
Port T Pressure Rating 5000 psi
Electrical Connection Wired Terminal Block
Spool Indicator Switch Code None
Spool Spring Arrangement Code C
Port Restrictor Plug Code None
Response Type Code None
AC/DC AC
Gauge Ports Code None
Spool Control Modification Code None
Tank Port Rating 5000
Weight 35.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison