
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Pilot Valve Type | CETOP 3, Standard Performance |
Port T Pressure Rating | 5000 psi |
Port Restrictor Plugs | None |
Spool Spring Arrangement Code | C |
Response Type Code | None |
Spool Indicator Switch Code | None |
Electrical Options Code | None |
Reducer Module Code | None |
EN Code | None |
Spool Control Modification Code | None |
Spool Code | 8 |
Manual Override | Plain Override |
Pressure [Max] | 5000 psi |
Rated Flow [Max] | 175 gal/min |
Design No. | 10 |
Housing Code | None |
Center Position | P to T, A & B Blocked |
Port Restrictor Plug Code | None |
Seal Material | Buna-N |
Manual Override Option Code | None |
Overrides | Plain Override Solenoid Ends |
Tank Port Rating | 5000 |
Gauge Port | SAE-4 |
Body Material | Ductile Iron |
AC/DC | AC |
Electrical Options | None |
Compatible Fluids | Petroleum Oil |
Mechanical Options | None |
Response Type | Standard Response |
Operation | Pilot Operated |
Surge Suppressor/Damper Code | None |
Surge Suppressor/Damper | None |
Performance | Standard Performance |
Pressure Port Check Valve Code | None |
Mounting | Subplate/Manifold Mount |
Solenoid Energization Code | V |
Coil Rating Code | B |
Mechanical Options Code | None |
Electrical Connection | No Connector |
Model No. | DG5V-8-S-8C-E-T-VM-U-B-10 |
Solenoid Indicator Lights Code | None |
Pilot/Drain | External Pilot/Internal Drain |
Reducer Module | No |
Coil Type | ISO 4400 (Din 43650) Connector |
Coil Type Code | U |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
NFPA Size | D08 |
Temperature Range [Max] | 230 °F |
Solenoid | Double |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
Actuation Identification | Solenoid A, Solenoid B |
Electrical Connector Code | None |
Leakage | Standard Performance |
Pilot Pressure Code | E |
Pilot Drain Code | T |
Pilot Valve Type Code | S |
Gauge Ports Code | None |
Actuator Type | Solenoid |
Valve Type | Standard-Duty |
No. of Stages | Two Stage |
Indicator Lights | No |
Fluid Cleanliness | 19/17/14 micron |
Function | 3-Position Spring Centered |
Temperature Range [Min] | -40 °F |
Pressure Port Check Valve Pressure | N/A |
Crossover | All Ports Open, Restricted |
Weight | 35.0 LB |
