
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Spring Centered, Double End Function
AC/DC | DC |
Compatible Fluids | Petroleum Oil |
Operation | Solenoid Operated |
NFPA Size | D05 |
Actuation Identification | Solenoid A, Solenoid B |
Voltage & Frequency | 12 VDC |
Rated Flow [Max] | 30 gal/min |
Temperature Range [Max] | 122 °F |
Fluid Cleanliness | 19/17/14 micron |
Coil Type | ISO 4400 (Din 43650) Connector |
Actuator Type | Solenoid |
Model No. | DG4V4-01-2C-M-U-G5-10 |
Body Material | Gray Iron |
Spool Center Condition | A Port and Double Offset sensing switch on B Port |
Leakage | Standard Performance |
Tank Port Rating | 1740 |
Manual Override | Plain Override |
Watt Rating | 30 W |
Seal Material | Buna-N |
Mounting | Subplate/Manifold Mount |
Spool Spring Arrangement Code | C |
Performance | Standard Performance |
Indicator Lights | No |
Function | Spring Centered, Double End |
Pressure [Max] | 4500 psi |
Temperature Range [Min] | 68 °F |
Reducer Module | No |
No. of Stages | Single Stage |
Weight | 0.0 LB |
