
- HF4P Filter Housing
- 36.4" Long
- 27" Element Length
- 1 1/2 SAE 4-Bolt Flange Code 62 (Metric Threads) Port
- No Bypass
Working Pressure [Max] | 5,000 psi |
Indicator Style | No Indicator |
Port Size | 1 1/2 |
Rated Static Burst | 15000 psi |
Flow Range [Max] | 150.00 gal/min |
Length | 36.400 in |
Element Length | 27 in |
Secondary Port | No Secondary Port |
Seal Kit Buna | 3039700 |
Indicator Electrical Recepticle | No Connector |
Port Type | SAE 4-Bolt Flange Code 62 (Metric Threads) |
By-Pass Pressure | Non-Bypass |
Seal Kit Viton | 3039701 |
Seal Material | Buna-N |
Filter Series | HF4P |
Weight | 113.6 LB |
