- HF4P Filter Housing
- 27" Long
- 18" Element Length
- 1 1/2 BSPP "G" Port
- 90 psi By-Pass
Rated Static Burst | 15000 psi |
Secondary Port | No Secondary Port |
Filter Series | HF4P |
Indicator Electrical Recepticle | No Connector |
Flow Range [Max] | 100.00 gal/min |
Seal Kit Buna | 3039700 |
Length | 27 in |
Element Length | 18 in |
By-Pass Pressure | 90 psi |
Seal Kit Viton | 3039701 |
Port Type | BSPP "G" |
Port Size | 1 1/2 |
Seal Material | Buna-N |
Working Pressure [Max] | 5,000 psi |
Indicator Style | No Indicator |
Weight | 85.3 LB |