- HF4P Series High Pressure Filter
- 150 gal/min
- High Collapse - 3,000 psi
- Subplate Mounted
- Non-Bypass
description
- Pressure filters are used to protect downstream components from contamination levels. They tend to be smaller than return line filters when cylinders are present. In systems using accumulators, pressure filters must be sized according to the large effective flow rates present during parts of the duty cycle.
applications
- Motion bases
- Sawmill equipment - lathes, kerf saws, optimizers, etc.
- Flight simulators
- Test and simulation equipment
- Entertainment stage equipment
- Hydrostatic drives
- Power generation turbine control systems
features
- High collapse elements available for nonbypass applications
- High efficiency replacement elements in standard configurations (C-Pak) to meet Target Cleanliness Levels
- Multiple filter element lengths for design flexibility
- Visual, electrical, and electrical indicators with lamp options for system design flexibility
- Fatigue rated to 5000 PSI for maximum reliability in rugged applications
- Pressures to 345 bar (5000 PSI)
- Top loading design to ease maintenance and minimize spillage
- Flows to 570 L/min (150 USgpm)
compliances
- 0
By-Pass Pressure | Non-Bypass |
Assembly Type | Complete Filter Assembly |
Manufacturer Part No. | HF4P4WS1THV7H03 |
Element Construction | High Collapse - 3,000 psi |
Model No. | HF4P4WS1THV7H03 |
Seal Material | Viton |
Seal Kit Viton | 3039701 |
Target Fluid Cleanliness Level | 16/14/12 |
Indicator Style | Electrical - 115 psi |
Element Length | 27 in |
Filter Design | High Pressure |
Working Pressure [Max] | 5,000 psi |
Indicator Electrical Recepticle | Hirshman |
Flow Range [Max] | 150.00 gal/min |
Secondary Port | No Secondary Port |
Rated Static Burst | 15000 psi |
Port Size | Subplate Mounted |
Length | 36.400 in |
Seal Kit Buna | 3039700 |
Fluid Cleanliness Code | 03 |
Filter Series | HF4P |
Filtration Type | Pressure Filter |
Weight | 113.6 LB |