- HF4P Series High Pressure Filter
- 50 gal/min
- High Collapse - 3,000 psi
- SAE-24
- Non-Bypass
description
- Pressure filters are used to protect downstream components from contamination levels. They tend to be smaller than return line filters when cylinders are present. In systems using accumulators, pressure filters must be sized according to the large effective flow rates present during parts of the duty cycle.
applications
- Motion bases
- Sawmill equipment - lathes, kerf saws, optimizers, etc.
- Flight simulators
- Test and simulation equipment
- Entertainment stage equipment
- Hydrostatic drives
- Power generation turbine control systems
features
- Flows to 570 L/min (150 USgpm)
- High collapse elements available for nonbypass applications
- High efficiency replacement elements in standard configurations (C-Pak) to meet Target Cleanliness Levels
- Multiple filter element lengths for design flexibility
- Visual, electrical, and electrical indicators with lamp options for system design flexibility
- Fatigue rated to 5000 PSI for maximum reliability in rugged applications
- Pressures to 345 bar (5000 PSI)
- Top loading design to ease maintenance and minimize spillage
compliances
- 0
Filtration Type | Pressure Filter |
Element Length | 9 in |
By-Pass Pressure | Non-Bypass |
Seal Material | Buna-N |
Filter Series | HF4P |
Working Pressure [Max] | 5,000 psi |
Port Type | SAE |
Filter Design | High Pressure |
Indicator Electrical Recepticle | No Connector |
Seal Kit Buna | 3039700 |
Rated Static Burst | 15000 psi |
Element Construction | High Collapse - 3,000 psi |
Manufacturer Part No. | HF4P4SD1JNB3H10 |
Fluid Cleanliness Code | 10 |
Seal Kit Viton | 3039701 |
Secondary Port | No Secondary Port |
Target Fluid Cleanliness Level | 20/18/15 |
Model No. | HF4P4SD1JNB3H10 |
Indicator Style | No Indicator |
Assembly Type | Complete Filter Assembly |
Port Size | SAE-24 |
Flow Range [Max] | 50.00 gal/min |
Length | 17.600 in |
Weight | 63.4 LB |