- HF4P Series High Pressure Filter
- 50 gal/min
- Low Collapse - 150 psi
- SAE-24
- 43 psi By-Pass
description
- Pressure filters are used to protect downstream components from contamination levels. They tend to be smaller than return line filters when cylinders are present. In systems using accumulators, pressure filters must be sized according to the large effective flow rates present during parts of the duty cycle.
applications
- Motion bases
- Sawmill equipment - lathes, kerf saws, optimizers, etc.
- Flight simulators
- Test and simulation equipment
- Entertainment stage equipment
- Hydrostatic drives
- Power generation turbine control systems
features
- Flows to 570 L/min (150 USgpm)
- High collapse elements available for nonbypass applications
- High efficiency replacement elements in standard configurations (C-Pak) to meet Target Cleanliness Levels
- Multiple filter element lengths for design flexibility
- Visual, electrical, and electrical indicators with lamp options for system design flexibility
- Fatigue rated to 5000 PSI for maximum reliability in rugged applications
- Pressures to 345 bar (5000 PSI)
- Top loading design to ease maintenance and minimize spillage
compliances
- 0
Element Length | 9 in |
Indicator Electrical Recepticle | Hirshman w/24 Volt Light |
Rated Static Burst | 15000 psi |
Seal Kit Buna | 3039700 |
Seal Kit Viton | 3039701 |
Assembly Type | Complete Filter Assembly |
Port Type | SAE |
Filtration Type | Pressure Filter |
Seal Material | Viton |
Port Size | SAE-24 |
Manufacturer Part No. | HF4P1SD4RJV3C05 |
Element Construction | Low Collapse - 150 psi |
By-Pass Pressure | 43 psi |
Indicator Style | Electrical - 30 psi |
Secondary Port | No Secondary Port |
Model No. | HF4P1SD4RJV3C05 |
Length | 17.600 in |
Filter Design | High Pressure |
Working Pressure [Max] | 5,000 psi |
Fluid Cleanliness Code | 05 |
Filter Series | HF4P |
Flow Range [Max] | 50.00 gal/min |
Target Fluid Cleanliness Level | 18/16/14 |
Weight | 63.4 LB |