
- HV3R Filter Housing
- 10.47" Long
- 6.8" Element Length
- SAE-20 Port
- 43 psi By-Pass
Length | 10.470 in |
Seal Kit Viton | 3039691 |
Seal Material | Buna-N |
Element Length | 6.8 in |
Indicator Electrical Recepticle | No Connector |
Filter Series | HV3R |
Working Pressure [Max] | 725 psi |
By-Pass Pressure | 43 psi |
Port Type | SAE |
Indicator Style | No Indicator |
Flow Range [Max] | 63.00 gal/min |
Rated Static Burst | 2175 psi |
Port Size | SAE-20 |
Secondary Port | No Secondary Port |
Seal Kit Buna | 3039690 |
Weight | 5.5 LB |
