- HF4RT Filter Housing
- 31" Long
- 27" Element Length
- 1 1/4 BSPP "G" Port
- 25 psi By-Pass
Element Length | 27 in |
By-Pass Pressure | 25 psi |
Seal Material | Buna-N |
Filter Series | HF4RT |
Seal Kit Viton | 3039693 |
Indicator Style | No Indicator |
Port Type | BSPP "G" |
Flow Range [Max] | 150.00 gal/min |
Seal Kit Buna | 3039692 |
Indicator Electrical Recepticle | No Connector |
Port Size | 1 1/4 |
Rated Static Burst | 2175 psi |
Secondary Port | G1 1/4 |
Working Pressure [Max] | 100 psi |
Length | 31 in |
Weight | 18.6 LB |