- HF4RT Series Low Pressure Filter
- 150 gal/min
- Standard Construction
- SAE-24
- 43 psi By-Pass
features
- Flows to 454 L/min (120 USgpm)
- High efficiency replacement elements in standard configurations (C-Pak) to meet Target Cleanliness Levels
- Gauge and electrical switch option available to monitor element loading
- In-tank configuration minimizes space requirements and potential system leakage points
- Optional extend tube allows smaller filtration unit to be used where needed
- Optional secondary port allows filtration of a second return line without additional fittings or filtered fill port
- Pressures to 7 bar (100 psi)
compliances
- 0
Secondary Port | No Secondary Port |
Length | 31 in |
Filter Series | HF4RT |
Seal Kit Viton | 3039693 |
Fluid Cleanliness Code | 05 |
Assembly Type | Complete Filter Assembly |
Model No. | HF4RT1SD417NBC05 |
Port Type | SAE |
Filter Design | Low Pressure |
Flow Range [Max] | 150.00 gal/min |
Seal Kit Buna | 3039692 |
Working Pressure [Max] | 100 psi |
Port Size | SAE-24 |
Seal Material | Buna-N |
Manufacturer Part No. | HF4RT1SD417NBC05 |
Target Fluid Cleanliness Level | 18/16/14 |
Indicator Electrical Recepticle | No Connector |
Rated Static Burst | 2175 psi |
Indicator Style | No Indicator |
Element Construction | Standard Construction |
Filtration Type | Return Line |
By-Pass Pressure | 43 psi |
Element Length | 27 in |
Weight | 18.6 LB |