
- HF2P Filter Housing
- 12" Long
- 8" Element Length
- Subplate Mounted
- 90 psi By-Pass
Port Size | Subplate Mounted |
Flow Range [Max] | 24.00 gal/min |
Seal Kit Viton | 3039695 |
Indicator Style | No Indicator |
Seal Material | Viton |
Seal Kit Buna | 3039694 |
Working Pressure [Max] | 3,000 psi |
Secondary Port | No Secondary Port |
By-Pass Pressure | 90 psi |
Element Length | 8 in |
Indicator Electrical Recepticle | No Connector |
Rated Static Burst | 9000 psi |
Filter Series | HF2P |
Length | 12 in |
Weight | 13.4 LB |
