- HF2P Filter Housing
- 8.3" Long
- 4" Element Length
- 3/4 BSPP "G" Port
- 90 psi By-Pass
Filter Series | HF2P |
Length | 8.300 in |
Indicator Style | No Indicator |
Seal Kit Viton | 3039695 |
Working Pressure [Max] | 3,000 psi |
Rated Static Burst | 9000 psi |
Port Type | BSPP "G" |
Flow Range [Max] | 12.00 gal/min |
Element Length | 4 in |
Indicator Electrical Recepticle | No Connector |
Port Size | 3/4 |
Seal Material | Buna-N |
Seal Kit Buna | 3039694 |
Secondary Port | No Secondary Port |
By-Pass Pressure | 90 psi |
Weight | 10.0 LB |