- HF2P Filter Housing
- 12" Long
- 8" Element Length
- 3/4 BSPP "G" Port
- 43 psi By-Pass
Filter Series | HF2P |
Seal Kit Buna | 3039694 |
Flow Range [Max] | 24.00 gal/min |
Secondary Port | No Secondary Port |
Length | 12 in |
Port Size | 3/4 |
Working Pressure [Max] | 3,000 psi |
Element Length | 8 in |
Seal Kit Viton | 3039695 |
Seal Material | Buna-N |
Rated Static Burst | 9000 psi |
Indicator Electrical Recepticle | No Connector |
By-Pass Pressure | 43 psi |
Port Type | BSPP "G" |
Indicator Style | No Indicator |
Weight | 13.4 LB |