- HF2P Series High Pressure Filter
- 12 gal/min
- High Collapse - 3,000 psi
- Subplate Mounted
- Non-Bypass
description
- Pressure filters are used to protect downstream components from contamination levels. They tend to be smaller than return line filters when cylinders are present. In systems using accumulators, pressure filters must be sized according to the large effective flow rates present during parts of the duty cycle.
applications
- Flight simulators
- Motion bases
- Sawmill equipment - lathes, kerf saws, optimizers, etc.
- Test and simulation equipment
- Entertainment stage equipment
- Hydrostatic drives
- Power generation turbine control systems
features
- Compact design for use with servo and proportional valves
- High efficiency replacement elements in standard config
- Manifold mounting option for system flexibility
- Visual, electrical, and electrical indicators with lamp options for system design flexibility
compliances
- 0
Secondary Port | No Secondary Port |
Target Fluid Cleanliness Level | 20/18/15 |
Seal Material | Viton |
Element Length | 4 in |
By-Pass Pressure | Non-Bypass |
Manufacturer Part No. | HF2P4WS1ONV1H10 |
Filter Series | HF2P |
Flow Range [Max] | 12.00 gal/min |
Filter Design | High Pressure |
Indicator Electrical Recepticle | No Connector |
Seal Kit Buna | 3039694 |
Port Size | Subplate Mounted |
Seal Kit Viton | 3039695 |
Indicator Style | Visual - 115 psi |
Length | 8.300 in |
Filtration Type | Pressure Filter |
Model No. | HF2P4WS1ONV1H10 |
Element Construction | High Collapse - 3,000 psi |
Fluid Cleanliness Code | 10 |
Working Pressure [Max] | 3,000 psi |
Rated Static Burst | 9000 psi |
Assembly Type | Complete Filter Assembly |
Weight | 10.1 LB |