
- HF3P Filter Housing
- 22.4" Long
- 16" Element Length
- 2 SAE 4-Bolt Flange Code 62 (UNC Threads) Port
- 90 psi By-Pass
Element Length | 16 in |
Seal Material | Buna-N |
Port Type | SAE 4-Bolt Flange Code 62 (UNC Threads) |
Length | 22.400 in |
Rated Static Burst | 15080 psi |
Flow Range [Max] | 150.00 gal/min |
Secondary Port | No Secondary Port |
Indicator Electrical Recepticle | No Connector |
Filter Series | HF3P |
Port Size | 2 |
Indicator Style | No Indicator |
By-Pass Pressure | 90 psi |
Working Pressure [Max] | 6,000 psi |
Seal Kit Buna | 3039696 |
Seal Kit Viton | 3039697 |
Weight | 95.7 LB |
