- HF3P Filter Housing
- 11 1/2" Long
- 8" Element Length
- SAE-16 Port
- 43 psi By-Pass
Element Length | 8 in |
Rated Static Burst | 15080 psi |
Seal Kit Viton | 3039697 |
Port Type | SAE |
Seal Material | Buna-N |
Flow Range [Max] | 70.00 gal/min |
Length | 11 1/2 in |
Seal Kit Buna | 3039696 |
By-Pass Pressure | 43 psi |
Working Pressure [Max] | 6,000 psi |
Secondary Port | No Secondary Port |
Port Size | SAE-16 |
Filter Series | HF3P |
Indicator Style | No Indicator |
Indicator Electrical Recepticle | No Connector |
Weight | 49.5 LB |