- HF3P Filter Housing
- 9.1" Long
- 4" Element Length
- 1 BSPP "G" Port
- 90 psi By-Pass
By-Pass Pressure | 90 psi |
Element Length | 4 in |
Seal Kit Viton | 3039697 |
Filter Series | HF3P |
Flow Range [Max] | 40.00 gal/min |
Length | 9.100 in |
Rated Static Burst | 15080 psi |
Seal Kit Buna | 3039696 |
Working Pressure [Max] | 6,000 psi |
Port Size | 1 |
Indicator Style | No Indicator |
Seal Material | Buna-N |
Indicator Electrical Recepticle | No Connector |
Port Type | BSPP "G" |
Secondary Port | No Secondary Port |
Weight | 44.8 LB |