
- HF3P Series High Pressure Filter
- 40 gal/min
- Low Collapse - 150 psi
- SAE-16
- 43 psi By-Pass
description
- Pressure filters are used to protect downstream components from contamination levels. They tend to be smaller than return line filters when cylinders are present. In systems using accumulators, pressure filters must be sized according to the large effective flow rates present during parts of the duty cycle.
applications
- Motion bases
- Sawmill equipment - lathes, kerf saws, optimizers, etc.
- Flight simulators
- Test and simulation equipment
- Entertainment stage equipment
- Hydrostatic drives
- Power generation turbine control systems
features
- Fatigue rated to 6000 PSI for maximum reliability in the most rugged applications
- Flows to 454 L/min (120 USgpm)
- High collapse elements available for nonbypass applications
- High efficiency replacement elements in standard configurations (C-Pak) to meet Target Cleanliness Levels
- Multiple filter element lengths for design flexibility
- Pressures to 410 bar (6000 PSI)
- Reverse flow valve option for hydrostatic transmission applications
- Visual, electrical, and electrical indicators with lamp options for system design flexibility
compliances
- 0
Element Length | 4 in |
Seal Kit Buna | 3039696 |
Indicator Electrical Recepticle | No Connector |
Assembly Type | Complete Filter Assembly |
Port Type | SAE |
Filter Series | HF3P |
By-Pass Pressure | 43 psi |
Target Fluid Cleanliness Level | 20/18/15 |
Filtration Type | Pressure Filter |
Model No. | HF3P1SB4LNB1C10 |
Seal Material | Buna-N |
Indicator Style | Visual - 30 psi |
Secondary Port | No Secondary Port |
Flow Range [Max] | 40.00 gal/min |
Element Construction | Low Collapse - 150 psi |
Port Size | SAE-16 |
Manufacturer Part No. | HF3P1SB4LNB1C10 |
Rated Static Burst | 15080 psi |
Working Pressure [Max] | 6,000 psi |
Seal Kit Viton | 3039697 |
Fluid Cleanliness Code | 10 |
Filter Design | High Pressure |
Length | 9.100 in |
Weight | 44.8 LB |
