Skip to content Skip to navigation menu
Vickers by Danfoss303AA00578A

303AA00578A

Vickers SV Series Directional Valve
Item #110394295
  • Solenoid Valve
  • Cartridge Only Port Type
Vickers by Danfoss303AA00578A
    Shipment Options
  • Solenoid Valve
  • Cartridge Only Port Type
Valve Torque into Cavity 34 to 41 Nm
Housing Material Aluminum
Temperature Range [Min] -40 °F
Pressure [Max] 3000 psi
Cavity C-8-2
Port Type Cartridge Only
Valve Material Cartridge only
Installation Screw-in Cartridge
No. of Valve Ports 2
Watt Rating 20 W
Series 8 Series
Temperature Range [Max] 248 °F
Model No. SV3-8-O-0-00
Seal Material Buna-N
Flow [Max] 6 gal/min
Recommend Filtration Level 18/16/13 microns
No. of Housing Ports 2
Weight 0.295 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison