- Direction Control Valve
- Shuttle Valve Type
- DSV4-12 Series
- 30 gal/min Maximum Flow
Port Type | Cartridge Only |
Pilot Pressure | 160 psi |
Housing Material | Aluminum |
Temperature Range [Min] | -40 °F |
Recommend Filtration Level | 18/16/13 microns |
Seal Type | Buna-N |
No. of Housing Ports | 4 |
Temperature Range [Max] | 248 °F |
Installation | Screw-in Cartridge |
Valve Torque into Cavity | Aluminum Housing: 47 to 54 Nm, Steel Housing: 68 to 75 Nm |
Leakage | 164 cc/min maximum @ 210 bar |
Series | DSV4-12 |
Model No. | DSV4-12-C-0-160 |
Valve Type | Shuttle Valve |
Cavity | C-12-4 |
Flow [Max] | 30 gal/min |
Pressure [Max] | 5000 psi |
No. of Valve Ports | 4 |
Style | Spool |
Weight | 0.0 LB |