Skip to content Skip to navigation menu
Vickers by Danfoss307AA00203A

307AA00203A

Vickers Pressure Control Cartridge Valve
Item #101729537
  • Pressure Control Valve
  • Pressure Relief Valve Type
  • RV3-16 Series
  • Cartridge Only Port Type
  • Direct Acting Operation
Vickers by Danfoss307AA00203A
    Shipment Options
  • Pressure Control Valve
  • Pressure Relief Valve Type
  • RV3-16 Series
  • Cartridge Only Port Type
  • Direct Acting Operation
No. of Housing Ports 2
Operating Pressure [Min] 290 psi
Installation Screw-in Cartridge
Temperature Range [Min] -40 °F
Model No. RV3-16-S-0-50/15
Operation Direct Acting
Operating Pressure [Max] 5076 psi
Pilot Ratio 100:1
Series RV3-16
Valve Material Cartridge only
Pressure [Max] 5076 psi
Seal Material Buna-N
Temperature Range [Max] 248 °F
Type Pressure Relief Valve
Adjustment Type Screw
Recommend Filtration Level 18/16/13 microns
Style Poppet
Leakage 0.25 cc/min
No. of Valve Ports 2
Cavity C-16-2
Pressure Setting 3553 psi
Port Type Cartridge Only
Flow [Max] 75 gal/min
Weight 1.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison