
Vickers by Danfoss
565569
Vickers Pressure Controlled Relief Valve Model RV3-16-S-0-35/valV
Item #102061723


- RV3-16 Series Relief Valve
- Direct Acting
- C-16-2 Cavity
- Buna-N Seals
- Screw Adjustment
description
- Series RV1 is a direct-operated poppet valve suitable for continuous-duty with reliable fast response.
caution
- Not for use with horizontally mounted discs
- QD bushings must be capable of carrying the torque produced by the caliper brake and disc selected
Seal Kit Buna | 565810 |
Adjustment Type | Screw |
Manufacturer Part No. | RV3-16-S-0-35 |
Pressure [Max] | 5000 psi |
Seal Kit Viton | 889609 |
Operation | Differential |
Model No. | RV3-16-S-0-35 |
Operating Pressure [Min] | 200 psi |
Type | Relief Valve |
Seal Material | Buna-N |
Cavity | C-16-2 |
Port Size | Cartridge Only |
Flow [Max] | 80 gal/min |
Cracking Pressure | 1200 - 3500 psi |
Operating Pressure [Max] | 3500 psi |
Cracking Pressure [Min] | 1200 psi |
Series | RV3-16 |
Housing Material | Cartridge Only |
Body Type | 7 |
Cracking Pressure [Max] | 3500 psi |
Pressure Setting | 2350 psi |
Weight | 1.57 LB |
