
- SV3-10-O Series 2-Way, 2-Position, Normally Open Pilot Operated Solendoid Cartridge Valve
- Poppet Type
- 45 gal/min
- C-10-2 Cavity
- Cartridge Only
description
- Two-way, two-position, pilot-operated, poppet-type, normally-open screw-in solenoid cartridge valve. In the de-energized position, this valve allows bi-directional flow between port 1 and port 2. In the energized position, flow is blocked from port 2 to port 1, and is allowed from port 1 to port 2 when coil forces are overcome.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Seal Material | Buna-N |
Pressure [Max] | 3000 psi |
Size Designation | 10 |
Connector Type | DIN 43650 |
Operation | Solenoid Operated |
Valve Voltage Rating | 24 VDC |
Bi-Directional (2-Way Valves) | No |
Temperature Range [Max] | 248 °F |
Series | SV3-10-O |
Housing Material | Cartridge Only |
Temperature Range [Min] | -40 °F |
Cartridge Valve Series | SV3-10-O |
Coil Series | Use J Series, 23 W |
Cavity | C-10-2 |
Actuation | Pilot Operated |
Poppet/Spool | Poppet |
Housing No. | N/A |
Seal Kit Viton | 566086 |
Flow [Max] | 45 gal/min |
Manual Override | No Manual Override |
Seal Kit Buna | 565803 |
Filter Option | None |
Valve Type | 2-Way, Normally Open Poppet |
Weight | 1.0 LB |
