
- Pressure Relief Valve
- Pressure Relief Valve Type
- 20 gal/min Maximum Flow
Pressure [Max] | 2000 psi |
Seal Material | Buna-N |
Model No. | RCT-06-A2-30 |
Flow [Max] | 20 gal/min |
Fluid Cleanliness | 20/18/15 micron |
Valve Type | Pressure Relief |
Body Material | Cast Iron |
Weight | 12.001 LB |
