
- Pressure Relief Valve
- Pressure Relief Valve Type
- 3000 psi Pressure Adjustment Range
Pressure Adjustment Range (psi) | 3,000 |
Actuation Option | Proportional |
Fluid Cleanliness | 19/17/14 micron |
Valve Type | Pressure Relief |
Model No. | F3-CGR-02-F-K-30 |
Pressure [Max] | 3000 psi |
Body Material | Cast Iron |
Seal Material | Buna-N |
Weight | 2.7 LB |
