- Pressure Relief Valve
- 125 to 500 psi Pressure Adjustment Range
- 20 gal/min Maximum Flow
Pressure Adjustment Range (psi) | 125 to 500 |
Model No. | RCG-06-B2-30 |
Fluid Cleanliness | 20/18/15 micron |
Valve Type | Pressure Relief |
Seal Material | Buna-N |
Pressure [Max] | 2,000 psi |
Remote | Yes |
Flow [Max] | 20.00 gal/min |
Body Material | Cast Iron |
Adjustment | Yes |
Drain | External Drain |
Actuation Option | Proportional |
Performance | Standard Performance |
Valve Mount Type | Subplate/Manifold Mounted |
Manual Override | No |
Adjustment Type | Screw |
Weight | 14.4 LB |