Skip to content Skip to navigation menu
Vickers by Danfoss846AN00059A

846AN00059A

Vickers CVCS Series Cartridge Valve Cover
Item #110395222
  • Cartridge Valve Cover
  • CVCS Series
  • Normally Open Function
  • 32 mm Port Size
  • SAE Port Type
Vickers by Danfoss846AN00059A
    Shipment Options
  • Cartridge Valve Cover
  • CVCS Series
  • Normally Open Function
  • 32 mm Port Size
  • SAE Port Type
Fluid Cleanliness 18/16/13 micron
Insert Ratio 1:1.5
Port Size 32 mm
Temperature Range [Min] -4 °F
Pressure Rating 5000 psi
Insert Type Directional
Zero Leak No
Module Type Shuttle Valve
Series CVCS
Body Material Cast Bars
Valvistor No
Temperature Range [Max] 158 °F
Spool Position Sensor No
Port Type SAE
Compatible Fluids Petroleum Oil
Adjustment No
Model No. CVCS-32-W13-20
Flow [Max] 312 gal/min
Leakage Standard
Seal Material Buna-N
Function Normally Open
Cover Function Shuttle Type 3 W/ Pilot Control
Weight 8.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison