Skip to content Skip to navigation menu
Vickers by Danfoss846AN00081A

846AN00081A

Vickers CVCS Series Cartridge Valve Cover
Item #110395241
  • Cartridge Valve Cover
  • CVCS Series
  • Normally Open Function
  • 25 mm Port Size
  • SAE Port Type
Vickers by Danfoss846AN00081A
    Shipment Options
  • Cartridge Valve Cover
  • CVCS Series
  • Normally Open Function
  • 25 mm Port Size
  • SAE Port Type
Compatible Fluids Water Glycol, Water-In-Oil Emulsion Fluids And Petroleum Oil
Temperature Range [Min] -4 °F
Adjustment Type Locknut
Cover Function Stroke Adjuster W/ Pilot Control
Insert Type Flow Control
Temperature Range [Max] 158 °F
Insert Ratio 1:1.5
Port Type SAE
Zero Leak No
Model No. CVCS-25-A3-W-20-NC
Valvistor No
Pressure Rating 5000 psi
Port Size 25 mm
Body Material Cast Bars
Leakage Standard
Flow [Max] 150 gal/min
Adjustment Yes
Function Normally Open
Fluid Cleanliness 18/16/13 micron
Series CVCS
Seal Material Buna-N
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison