Skip to content Skip to navigation menu
Vickers by Danfoss847AN00043A

847AN00043A

Vickers CVI Series Cartridge Valve Insert
Item #110395363
  • Cartridge Valve Insert
  • CVI Series
  • Normally Open Function
  • 25 mm Port Size
  • SAE Port Type
Vickers by Danfoss847AN00043A
    Shipment Options
  • Cartridge Valve Insert
  • CVI Series
  • Normally Open Function
  • 25 mm Port Size
  • SAE Port Type
Valvistor No
Port Type SAE
Leakage Standard
Series CVI
Seal Material Buna-N
Temperature Range [Max] 158 °F
Temperature Range [Min] -4 °F
Flow [Max] 150 gal/min
Body Material Alloy Steel
Cover Function Direction Control W/ Pilot Control
Function Normally Open
Compatible Fluids Petroleum Oil
Fluid Cleanliness 18/16/13 micron
Insert Ratio 1:1.5
Pressure Rating 5000 psi
Insert Type Directional
Adjustment No
Port Size 25 mm
Model No. CVI-25-D15-L-50
Weight 0.9 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison