Skip to content Skip to navigation menu
Vickers by Danfoss847AN00125A

847AN00125A

Vickers CVI Series Cartridge Valve Insert
Item #112079830
  • Cartridge Valve Insert
  • CVI Series
  • Normally Open Function
  • 40 mm Port Size
  • SAE Port Type
Vickers by Danfoss847AN00125A
    Shipment Options
  • Cartridge Valve Insert
  • CVI Series
  • Normally Open Function
  • 40 mm Port Size
  • SAE Port Type
Temperature Range [Max] 158 °F
Temperature Range [Min] -4 °F
Cover Function Relief
Function Normally Open
Model No. CVI-40-D10-L-50
Body Material Alloy Steel
Flow [Max] 425 gal/min
Pressure Rating 5000 psi
Series CVI
Port Type SAE
Leakage Standard
Insert Ratio 1:1
Port Size 40 mm
Compatible Fluids Petroleum Oil
Seal Material Buna-N
Valvistor No
Adjustment No
Fluid Cleanliness 18/16/13 micron
Insert Type Relief
Weight 3.58 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison