
- D03 Direct Operated Single Solenoid Valve
- 110/120V 50/60 HZ
- 2 Position, Spring Offset
- DIN 43650
- 10.6 gal/min
description
- Industry-standard solenoid valves provide precision directional control for any hydraulic system and can be subplate or manifold mounted.
features
- These valves conform to ISO 4401 size 03, ANSI/B93.7M size D03, CETOP size 3 and NG 6
Actuator Type | Solenoid |
Pressure [Max] | 5,075 psi |
Electrical Connector Code | None |
Response Type | Standard Response |
Center Position | All Ports Open |
Surge Suppressor/Damper | None |
Crossover | All Ports Open |
Solenoid Energization Code | None |
Mechanical Options | None |
Pressure Port Check Valve Pressure | N/A |
Housing Code | None |
NFPA Size | D03 |
EN Code | None |
Model No. | DG4V 3 0A M U B6 60 |
Overrides | No Overrides |
Cycle Rate [Max] | 0 |
Operation | Solenoid Operated |
Port Restrictor Plug Code | None |
Function | 2-Position, 4-Way, Spring Offset |
Spool Indicator Switch Code | None |
Coil Type Code | U |
Port Restrictor Plugs | None |
Surge Suppressor/Damper Code | None |
Electrical Options | None |
Coil Rating Code | B |
Solenoid Indicator Lights Code | None |
Pilot/Drain | None |
Rated Flow [Max] | 21.00 gal/min |
Pilot Valve Type | N/A |
Solenoid Code | B |
Manufacturer Part No. | DG4V 3 0A M U B6 60 |
Rated Flow | 21.00 gal/min |
AC/DC | AC |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Function Code | 0 |
Valve Type | High-Performance |
Coil Type | DIN 43650 |
Port T Pressure Rating | 3000 psi |
Spool Spring Arrangement Code | A |
Manual Override Option Code | None |
Reducer Module | N/A |
Spool Shift Timing | N/A |
Port T Code | 6 |
Design No. | 60 |
Electrical Connection | DIN 43650 |
Seal Material | Buna-N |
Spool Code | 0 |
Indicator Lights | No |
Mounting | Manifold Mount |
Solenoid | Single |
Weight | 3.7 LB |
