Skip to content Skip to navigation menu
Vickers by DanfossSXH000VA

SXH000VA

NZ Series Heavy-Duty Tie Rod Cylinder
Item #113620854
  • 1 1/2 in Bore Size
  • Heavy-Duty Tie Rod Cylinder Style
  • 1 in Rod Diameter
  • Head Trunnion Mounting Style
Vickers by DanfossSXH000VA
    Shipment Options
  • 1 1/2 in Bore Size
  • Heavy-Duty Tie Rod Cylinder Style
  • 1 in Rod Diameter
  • Head Trunnion Mounting Style
Rod Material Case Hardened
Series NZ Series
Mounting Style Head Trunnion
Port Location Head 1-Cap 1
Height 2 1/2 in
Cushion Location Head 3-Cap 3
End Type Single End
Rod Diameter 1 in
Reciprocating Yes
Bore Size 1.5 in
Cylinder Style Heavy-Duty Tie Rod
Length 24 5/8 in
Weight 14.8 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison