Product details
Specifications
Coil Code | D |
Coil Type | F Type |
Coil Power | Full Power |
AC/DC | AC |
Use With | DG4V-3S-60 |
Voltage Rating | 220 VAC, 50 Hz, 240 VAC, 60 Hz |
Weight | 0.85 LB |
Have an account? Sign in
Coil Code | D |
Coil Type | F Type |
Coil Power | Full Power |
AC/DC | AC |
Use With | DG4V-3S-60 |
Voltage Rating | 220 VAC, 50 Hz, 240 VAC, 60 Hz |
Weight | 0.85 LB |