Product details
- Series 25VT LH (CCW) Thru-Drive Vane Pump
- 31.5 gpm @ 1,800 rpm
- 7/8" Shaft, Straight w/Key
- SAE B, 2 Bolt Mounting
- SAE A, 2 Bolt Rear Pump Mounting
description
- Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
Specifications
Mounting | Flange Mount |
Port Size | 2 1/2 |
Pressure [Max] | 2500 psi |
Pump Series | 25VT |
Rear Pump Mounting Adapter | SAE A, 2 Bolt |
Design No. | 22 |
Rotation | Left Hand (CCW) |
Port Type | Flange |
Displacement (in³/rev) | 4.13 |
Shaft Key | 1/4 in |
Model No. | 25VTAS21A-2202AA 22L |
Shaft Dia. | 0.875 in |
Seal Material | Buna-N |
Shaft Type | Straight w/ Key |
Mounting Flange | SAE B, 2 Bolt |
Shaft Seal Type | Single Shaft Seal |
Shaft Length | 2.5 in |
Flow @ RPM | 21 gpm @ 1200 rpm |
Manufacturer Part No. | 25VTAS21A-2202AA 22L |
Pressure Port | 1 in Flange |
Outlet Port Position | Opposite Inlet Port |
Adapter Mounting Orientation | Rotated 45° CW w/Respect to Mounting Flange |
Weight | 43.0 LB |