Product details
- Series 25VQT RH (CW) Thru-Drive Vane Pump
- 31.5 gpm @ 1,800 rpm
- 0.855" Shaft, 13 Tooth Splined
- SAE B, 2 Bolt Mounting
- SAE B, 2 Bolt Rear Pump Mounting
description
- Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
Specifications
Pressure Port | 1 in Flange |
Seal Material | Buna-N |
Pressure [Max] | 3000 psi |
Mounting Flange | SAE B, 2 Bolt |
Manufacturer Part No. | 25VQTBS21A-2297DA 20R |
Pump Series | 25VQT |
Rotation | Right Hand (CW) |
Outlet Port Position | 90° CW from Inlet |
Shaft Length | 1 5/16 in |
Port Type | Flange |
GPM @ Speed | 31.5 gpm @ 1800 rpm |
Shaft Seal Type | Single Shaft Seal |
Adapter Mounting Orientation | Inline w/Mounting Flange |
Mounting | Flange Mount |
Design No. | 20 |
Port Size | 2 1/2 |
Rear Pump Mounting Adapter | SAE B, 2 Bolt |
Model No. | 25VQTBS21A-2297DA 20R |
Shaft Key | N/A |
Shaft Type | 13 Tooth Splined |
Shaft Dia. | 0.855 in |
Flow @ RPM | 21 gpm @ 1200 rpm |
Displacement (in³/rev) | 4.12 |
Weight | 43.0 LB |