Product details
- Series 35VT RH (CW) Thru-Drive Vane Pump
- 57 gpm @ 1,800 rpm
- 1 3/8" Shaft, Straight w/Key
- SAE C, 2 Bolt Mounting
- SAE B, 2 Bolt Rear Pump Mounting
description
- Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
Specifications
Shaft Dia. | 1.375 in |
Pressure [Max] | 2500 psi |
Rotation | Right Hand (CW) |
Pump Series | 35VT |
Manufacturer Part No. | 35VTBS38A-2203DA22R |
Mounting | Flange Mount |
Flow @ RPM | 38 gpm @ 1200 rpm |
Shaft Length | 3 in |
Pressure Port | 1 1/4 in Flange |
Shaft Key | 5/16 in |
Shaft Type | Straight w/ Key |
Adapter Mounting Orientation | Inline w/Mounting Flange |
Port Size | 3 |
Shaft Seal Type | Single Shaft Seal |
Model No. | 35VTBS38A-2203DA22R |
Seal Material | Buna-N |
Mounting Flange | SAE C, 2 Bolt |
Rear Pump Mounting Adapter | SAE B, 2 Bolt |
Port Type | Flange |
Design No. | 22 |
Outlet Port Position | 90° CW from Inlet |
Displacement (in³/rev) | 7.37 |
Weight | 63.0 LB |