Product details
- Solenoid Valve
- 2-Way, 2-Position, Normally Open Poppet Valve Type
- Cartridge Only Port Type
- Pilot Operated Actuation
- Poppet
description
- Vickers solenoid valves are offered with the widest choice of flow paths and position options to satisfy most requirements. Includes cartridge only. Cartridge valve bodies, coils and seal kits are sold separately.
features
- Fatigue tested for one million cycles at 132% or 10 million cycles at 115% of rated pressure
- Poppet and spool designs
- Standard cartridge cavities
- All operating parts are hardened steel, ground and honed for long life and low leakage
- All exposed surfaces are zinc dichromate-plated to resist corrosion
- Low cost, manual override options are available on all solenoid valves except SBV series
caution
- Tooth clutches are normally engaged when stationary
Specifications
Installation | Screw-in Cartridge |
Watt Rating | 29 W |
Housing No. | N/A |
Coil Type | B |
Flow [Max] | 33 gal/min |
Coil Series | N/A |
Valve Torque into Cavity | 136 to 150 Nm |
Recommend Filtration Level | 18/16/13 microns |
Actuation | Pilot Operated |
Pressure [Max] | 5000 psi |
Housing Material | Steel |
Series | 10 Series |
Seal Kit Buna | 565810 |
Dash Size | -16 |
No. of Valve Ports | 2 |
Manual Override | No Manual Override |
Temperature Range [Min] | -40 °F |
Seal Material | Buna-N |
Size Designation | 16 |
Connector Type | Yazaki X-Type 2P Male, On Wire Leads |
Valve Voltage Rating | No Coil |
Cavity | C-16-2 |
Filter Option | None |
No. of Housing Ports | 2 |
Cartridge Valve Series | SV13-16-O |
Model No. | SV13-16-0-0-00 |
Body Type | 7 |
Bi-Directional (2-Way Valves) | No |
Port Type | Cartridge Only |
Seal Kit Viton | 889609 |
Temperature Range [Max] | 212 °F |
Valve Material | Cartridge only |
Manufacturer Part No. | SV13-16-O-0-00 |
Valve Type | 2-Way, 2-Position, Normally Open Poppet |
Poppet/Spool | Poppet |
Operation | Solenoid Operated |
Weight | 0.85 LB |