Product details
- Pressure Unloading Valve
- Unloading Valve Type
- 10 mm Port Size
- 130 to 3600 psi Pressure Adjustment Range
- 150 gal/min Maximum Flow
Specifications
Adjustment | Yes |
Seal Material | Buna-N |
Pressure [Max] | 3000 psi |
Valve Mount Type | Pump Flange Mounting |
No. of Stages | Two Stage |
Port Size | 10 mm |
Flow [Max] | 150 gal/min |
Fluid Cleanliness | 19/17/14 micron |
Body Material | Cast Iron |
Performance | Standard Performance |
Adjustment Type | Screw |
Pressure Adjustment Range (psi) | 130 to 3,600 |
Model No. | UPF1S-10-F-W-20 |
Actuation Option | Proportional |
Valve Type | Unloading Valve |
Weight | 0.0 LB |