Product details
- Pressure Control Valve
- Pressure Reducing Valve Type
- Proportional Actuation Option
- 145 to 2000 psi Pressure Adjustment Range
- Screw Adjustment Type
Specifications
Gauge Port Thread Type | SAE |
Performance | Standard Performance |
Valve Type | Pressure Reducing Valve |
Seal Material | Buna-N |
Adjustment Type | Screw |
Adjustment | Yes |
Actuation Option | Proportional |
Pressure [Max] | 4500 psi |
Interface | D03 |
Pressure Adjustment Range (psi) | 145 to 2,000 |
Body Material | Cast Iron |
Model No. | DGMX1-3-PA-CW-S-40 |
No. of Stages | Single Stage |
Weight | 1.0 LB |