Product details
- Replacement Coil for DG4V4-01 Valves
- Instaplug
- 110 VAC, 50 Hz
- 120 VAC, 60 Hz
Specifications
Series | D05 |
Coil Code | B |
AC/DC | AC |
Coil Power | Full Power |
Use With | DG4V4-01 |
Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
Coil Type | Instaplug |
Weight | 1.0 LB |