Product details
- Replacement Coil for DG4V4-01 Valves
- Instaplug
- 12 VDC
Specifications
Voltage Rating | 12 VDC |
Coil Power | Full Power |
Use With | DG4V4-01 |
Coil Type | Instaplug |
Coil Code | G |
AC/DC | DC |
Series | D05 |
Weight | 1.0 LB |
Have an account? Sign in
Voltage Rating | 12 VDC |
Coil Power | Full Power |
Use With | DG4V4-01 |
Coil Type | Instaplug |
Coil Code | G |
AC/DC | DC |
Series | D05 |
Weight | 1.0 LB |