Product details
- Replacement Coil for DG4V4-01 Valves
- DIN Type
- 230 VAC, 60 Hz
- 240 VAC, 60 Hz
Specifications
AC/DC | AC |
Use With | DG4V4-01 |
Coil Power | Full Power |
Series | D05 |
Coil Type | DIN |
Coil Code | D |
Voltage Rating | 240 VAC, 60 Hz, 230 VAC, 60 Hz |
Weight | 1.0 LB |